R431.11
Ex VAT
R495.78
Inc VAT
Product Details
Product Specification
With a chrome finish, this oil suction gun is suitable for rapid draining or filling of oil and other non-corrosive liquids. Possessing a working pressure of 90psi/6.2bar and supplied with a flexible 275mm spout.
Features and Benefits
• 500cc capacity allows you to effectively drain or fill without having to release often
• Chrome finish is classic and aesthetically pleasing
• Comes with a 275mm spout for easy draining
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Body Finish/Coating | Chrome |
Brand | Kennedy |
Capacity | 500cc |
EAN | 5036140043336 |
ECLASS Code | 21043101 |
Material | Metal |
Overall Diameter | 63mm |
Overall Length | 595mm |
Product Type | Suction Gun |
Spout/Nozzle Length | 275mm |
UNSPSC Code | 27112905 |