R61.11
Ex VAT
R70.28
Inc VAT
Product Details
Product Specification
Manufactured from oil and chemical resistant polyethylene, these dispensing bottles are the cost effective way to apply lubricants in a precise and efficient manner. With rigid applicator nozzles and sealing caps.
Features and Benefits
• Applicator nozzle allows you to apply lubricants with precision
• Manufactured from durable polyethylene
• Available in two sizes to suit your needs
Typical Applications
• Automotive
• Carpentry
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 500ml |
Design Features | Detachable Spout |
EAN | 5036140116399 |
ECLASS Code | 21043101 |
Material | Polyethylene |
Overall Diameter | 70mm |
Overall Length | 250mm |
Product Type | Dispenser |
UNSPSC Code | 27112905 |