Kennedy Red-Hot-Dip

Industrial Melting Pot, 6ltr

SKU:

KEN7091060K

R36348.25

Ex VAT

R41800.49

Inc VAT

IN STOCK (8)

    Overview

    A range of melting pots which have been designed for use with Red Hot Dip. The pots are electrically heated and thermostatically temperature controlled from 50°C to 200°C. Constructed from anodised aluminium with ceramic fibre insulation. Pots supplied with 2m cable and fused plug, lifting handle, double-wall heat-conserving lid, on/off switch and safety thermal cut-out. 220/240V as standard.


    Notes
    To be used with Red Hot Dip only


    Product Specification
    Brand
    Kennedy Red-Hot-Dip
    EAN
    5036140148734
    Holding Capacity
    6L
    Internal Dimensions Depth
    190mm
    Internal Dimensions Diameter
    200mm
    Maximum Wattage
    1125W
    Operating Temperature Range
    50 to 200°
    Product Type
    Industrial Melting Pot
    UNSPSC Code
    12181500
    Product Documents