R502.12
Ex VAT
R577.44
Inc VAT
Product Details
Product Specification
Product Documents
Formulated for use on assemblies in difficult areas where fretting corrosion and corrosion induced by wet environments occur. It can also be used to lubricate slow moving slides and pivot pins. Resistant to hot, cold and salt water it can be used across a wide temperature range where the solid lubricate including PTFE gives excellent dry lubrication and forms a barrier between all surfaces. Non-toxic, it complies with FDA regulations and is INS H1 registered.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Container Type | Tub |
EAN | 5036140222687 |
ECLASS Code | 23060102 |
For Use On | Food Equipment Threads |
MFR Part No. | SOL-740-6720B |
Operating Temperature Range | -32 to 350°C |
Product Type | Anti-Seize Lubricant |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |