R213.33
Ex VAT
R245.33
Inc VAT
Product Details
Product Specification
Product Documents
SL1-400A is a high performance, specially formulated white fluid, designed specifically to identify even the smallest gaseous leaks. This leak detector spray applies a thin uniform film of surface active agents which accurately identify any leak or bleeding of joints. Bubbles in the applied film indicate the location of the leak.
Features and Benefits
• Aerosol enables fast and easy application
• The pressure will not not drop off due to CO2 degradation during storage offering a longer shelf life
Typical Applications
• Compressed air
• Acetylene
• Butane
• Propane
• Chlorine
• Hydrogen
• Natural gas
Notes
Not recommended for use on medical equipment where there could be a risk of ingress into the patient airway
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188273 |
ECLASS Code | 30040101 |
Features | Long Shelf Life No Wastage Or Spillage Specially Formulated |
For Use On | Acetylene Butane Chlorine Hydrogen Industrial Gases Natural Gas Propane |
MFR Part No. | 32891-001 |
Product Type | Leak Detector |
Series | SL1-400A |
Size | 400ml |
UNSPSC Code | 41111932 |