R351.11
Ex VAT
R403.78
Inc VAT
Product Details
Product Specification
Steel blade and cushioned handle, used for stripping cable and wire.
Overall length: 150mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110540 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
Overall Length | 150mm |
UNSPSC Code | 27111510 |