R6431.11
Ex VAT
R7395.78
Inc VAT
Product Details
Product Specification
Product Documents
High Precision Groove Jaw Vice
•Manufactured from high quality alloy steel
• Accuracy: 0.003mm.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
ECLASS Code | 21020601 |
Jaw Height | 32mm |
Jaw Opening | 85mm |
Jaw Width | 63mm |
Mounting Type | Bolt/Clamp |
Overall Length | 170mm |
Overall Material | Alloy Steel |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |