R7425.56
Ex VAT
R8539.39
Inc VAT
Product Details
Product Specification
Product Documents
Machine Vices without Swivel Base
Manufactured in accordance with high quality criteria. Designed for general purpose milling, planing and drilling applications.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Atlas Workholders |
EAN | 5036140043978 |
ECLASS Code | 21020601 |
Jaw Height | 63mm |
Jaw Opening | 160mm |
Jaw Width | 200mm |
Mounting Type | Bolt |
Overall Height | 140mm |
Overall Length | 440mm |
Overall Material | Steel |
Overall Width | 220mm |
Throat Depth | 63mm |
UNSPSC Code | 27112102 |
Vice Type | Machine Vice |