R2203.33
Ex VAT
R2533.83
Inc VAT
Product Details
Product Specification
Product Documents
Machine Vices with Swivel Base Type
Also available complete with a swivel base designed for milling, planing and drilling applications. Graduated to 1°.
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Atlas Workholders |
EAN | 5036140044012 |
ECLASS Code | 21020601 |
Jaw Height | 35mm |
Jaw Opening | 80mm |
Jaw Width | 100mm |
Mounting Type | Bolt |
Overall Height | 110mm |
Overall Length | 195mm |
Overall Material | Steel |
Overall Width | 145mm |
Throat Depth | 35mm |
UNSPSC Code | 27112102 |
Vice Type | Machine Vice |