R731.11
Ex VAT
R840.78
Inc VAT
Product Details
Product Specification
Straight/bent pattern tweezers with serrated gripping surfaces, quality tested and insulated to 1000V AC. Conforms to EN 60900:2012 standards.
Overall length: 145mm. Exposed blade length: 15mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140114371 |
ECLASS Code | 21040501 |
Handle Material | Stainless Steel |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | Yes |
Overall Length | 145mm |
Special Features | Insulated |
Tip Material | Stainless Steel |
Type | Bent |
UNSPSC Code | 27112105 |