R228.89
Ex VAT
R263.22
Inc VAT
Product Details
Product Specification
This product contains eight chrome molybdenum steel TX driver keys supplied on robust plastic clip. The simple design allows you to effectively keep all sizes together and readily available for use. The keys then conveniently fold up to a handy pocket size with penknife type storage. Finished with the wrench size stamped on clip and a black oxide finish on the keys.
Features and Benefits
• Folds up to save space in your toolbox
• Plastic clip keeps all 8 sizes together in one place for convenience
• Wrench size is stamped on the clip for ease of identification and selection of the right tool
• Drivers are manufactured from chrome molybdenum steel whilst the clip is constructed from durable ABS plastic for overall tool longevity
• With a black oxide finish to protect the drivers from corrosion as well as more general wear and tear
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Body Shape | Folding |
Brand | Kennedy-Pro |
EAN | 5036140017382 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | High Impact Plastic |
MFR Part No. | 093-03T0 |
Number of Pieces | 8 |
Overall Length | Assortedmm |
Pack Type | Set |
Tip Material | Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |