R10817.55
Ex VAT
R12440.18
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These TBN Breaking Wrenches improve control of the fastening process by reducing the risk of both over and under tightening; this is achieved by the unique breaking mechanism. Its slim line and compact design maximizes productivity in restricted spaces as well as staying durable.
Attribute | Value |
---|---|
Accuracy | 4% |
Brand | Kennedy |
Drive Shape | 16mm Spigot |
EAN | 5036140422223 |
ECLASS Code | 21040190 |
MFR Part No. | BW200 |
Overall Length | 520mm |
Torque Range | 40 to 200Nm |
Torque Wrench Type | Breaking |
UNSPSC Code | 27111715 |