R12597.78
Ex VAT
R14487.45
Inc VAT
Product Details
Product Specification
1/4" Square Drive
Not suitable for use with extensions.
Ideal for use in inspection and quality control, research and development, production and after sales service. Lightweight aluminium handles, abrasive resistant bodies for longer life and easy read dual scale for observing the amount of torque applied throughout the tightening process. Socket not included. Manufactured to ISO 6789-2:2017.
(Accuracy ±4% of reading).
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Q-Torq |
Drive Shape | Square |
Drive Size | 1/4in. |
EAN | 5036140117143 |
ECLASS Code | 21040190 |
Graduations | 0.3 7Nm |
Includes | Torque Conversion Chart |
MFR Part No. | TW4 |
Overall Length | 244mm |
Torque Wrench Type | Dial Indicating |
UNSPSC Code | 27111715 |