R640.00
Ex VAT
R736.00
Inc VAT
Product Details
Product Specification
The gauge has an easy to read 360° scale in 2°, 10° & 30° increments and has an Indicator etched into the clear plastic. An adjustable arm to keep the angled scale stationary, with a long and short side for flexibility in positioning against components.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
EAN | 5036140226791 |
ECLASS Code | 21040190 |
Head Type | Fixed Head |
UNSPSC Code | 27111715 |