R7890.16
Ex VAT
R9073.68
Inc VAT
Product Details
Product Specification
Achieve accurate torque application by eliminating both under and over tightening with this adjustable torque screwdriver from Q-Torque®. These calibrated torque screwdrivers are fast and accurate to set, and will ensure that tightening is sufficient, but not excessive.
Features and Benefits
• Wide torque range to suit different applications
• Manufactured from hard wearing materials, including stainless steel and anodised aluminum for a long service life
• The micrometer setting scale is quick to use and clear to read for maximum productivity
Typical Applications
• Tightening fasteners to a specified torque
• Electrostatically sensitive areas
• Electronic component assembly
Standards
• EPA compliant
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140422001 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | QS40FH |
Overall Length | 159mm |
Torque Adjustability | Adjustable |
Torque Range | 8 to 4 cNm |
UNSPSC Code | 27111715 |