R1549.00
Ex VAT
R1781.35
Inc VAT
Product Details
Product Specification
HHK32
Supplied in a robust Tuff-E tool box with a tote tray for carrying tools to the job and a multi-compartment storage box with lid.
Contents:
• 18 piece wood, metal and masonry drill set, 6x wood drills 3, 4, 5, 6, 8 and 10mm; 6x masonry drills 3, 4, 5, 6, 8 and 10mm; 6x HSS drills 3, 4, 5, 6, 8 and 10mm.
• 8 piece fluted handle screwdriver set: flared: 6mm stubby, 3 x 100mm and 8 x 200mm; parallel: 3.2 x 75mm and 4 x 150mm; pozidriv: No.2 stubby, No.1 x 75mm and No.2 x 100mm.
• Diagonal cutting nippers 150mm/6".
• Snipe nose pliers with side cutter 150mm/6".
• Linesman's pliers 180mm/7".
• 8 segment snap-off blade knife with a contour moulded grip.
• 3m/10ft locking tape rule in a tough plastic case.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161443 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | General |
MFR Part No. | HHK32 |
Number of Pieces | 33 |
UNSPSC Code | 27113201 |