R20768.89
Ex VAT
R23884.22
Inc VAT
Product Details
Product Specification
75 Piece Set With Professional Roller Cabinet - TCC075
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy-duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed.
Drawers (W x D x H): 4@ 590 x 410 x 50mm. 2@ 590 x 410 x 100mm. 1@ 590 x 410 x 200mm.
Professional Pliers: 1x 160mm snipe nose, 1x 160mm diagonal cutters, 1x 160mm combination.
Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm.
Pozidriv(r): No.1 x 75, No.2 x 100, No.3 x 150mm.
Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm.
3/8" Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm.
Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19 and 22mm.
Screwdriver Bits
Slotted: 5, 5.5 and 6.5mm.
Crosspoint: No.1, 2, 3, and 4.
Hex Bits: 3, 4, 5, 6, 8 and 10mm.
Accessories: Ratchet handle, sliding T-handle, spinner handle, swivel handle. Universal joint. 125 and 250mm extensions, 250mm wobble extensions, 1/4" and 1/2" male adaptors, 1/4" hex bit coupler.
Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140143937 |
ECLASS Code | 21043090 |
Includes | 1/4” and 1/2” Male Adaptors 1/4” Hex Bit Coupler (14) Metric Professional Combination Wrenches. (17) Sockets 250mm Wobble Extensions (2) Extensions - 125 and 250mm (9) Deep Sockets Combination Pliers Diagonal Cutters Pliers Pro-Torq Screwdrivers: (3) Crosspoint, (3) Pozidriv(r), (2) Flared, Parallel Ratchet Handle Screwdriver Bits: (3), Slotted, (4) Crosspoint, (6) Hex Bits Sliding T-handle Snipe Nose Pliers Spinner Handle Swivel Handle Universal joint |
Insulated | No |
Kit Type | Roller Cabinet Tool Kit |
MFR Part No. | TCD075 |
Number of Pieces | 75 |
Product Type | Roller Cabinet Tool Kit |
UNSPSC Code | 27113201 |