R4367.78
Ex VAT
R5022.95
Inc VAT
Product Details
Product Specification
This forty-seven piece engineer's workshop tool kit from Senator® is excellent value and will ensure you're well equipped for any job.
Features and Benefits
• Comprehensive tool kit to make sure you have all the essentials on site
• Better value than buying individual pieces
• Supplied with a handy tool box for convenient storage and transport
Contents
• Six piece 16cm cut 2 assorted needle file set.
• 10x 12 x 1/2" x 18T all hard hacksaw blades.
• 8" (200mm) C/V adjustable spanner.
• 6" (150mm) stainless steel rule with pocket clip.
• Metric and inch feeler gauge, blade length: 60mm.
• 1lb ball pein hammer with hickory shaft.
• 16oz black rubber mallet with wooden shaft.
• 5m/16ft locking tape rule with chrome casing.
• 8 segment 18mm heavy duty snap-off blade knife.
• Retractable trimming knife.
• 12" DIY hacksaw.
• 6" heavy duty snipe nose pliers with side cutter.
• 6" diagonal cutting nippers.
• 7" linesman's pliers.
• 10" multiple slip joint pliers.
• 10" straight blade tinsnips.
• 10" straight jaw high strength grip wrench.
• 8 piece fluted handle screwdriver set.
• 7 piece 6 - 19mm drop forged open-ended spanner set.
• 21" five tray cantilever toolbox.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161467 |
ECLASS Code | 21043090 |
Includes | 16cm Cut 2 Assorted Needle File (6) Piece Set 16oz Black Rubber Mallet with Wooden Shaft 18mm Heavy Duty (8) Segment Snap-Off Blade Knife 1lb Ball Pein Hammer with Hickory Shaft 5m/16ft Locking Tape Rule with Chrome Casing 6" (150mm) Stainless Steel Rule with Pocket Clip (7) Piece 6 - 19mm Drop Forged Open-Ended Spanner Set 8" (200mm) Chrome Vanadium Adjustable Spanner All Hard Hacksaw Blades 10 x 12 x 1/2" x 18T Diagonal 6" Cutting Nippers DIY 12" Hacksaw Feeler Gauge Metric/inch Blade Length: 60mm Five Tray Cantilever 21" Toolbox Fluted Handle Screwdriver (8) Piece Set Heavy Duty 6" Snipe Nose Pliers with Side Cutter High Strength 10" Straight Jaw Grip Wrench Lineman's 7" Pliers Multiple 10" Slip Joint Pliers Retractable Trimming Knife Straight Blade 10" Tinsnips |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 47 |
Product Type | Engineers Starter Tool Kit |
UNSPSC Code | 27113201 |