R5011.11
Ex VAT
R5762.78
Inc VAT
Product Details
Product Specification
Supplied in a robust toolbox with a double latch.
Contents:
-Tool box
-255mm (10") stillson wrench
-3 - 22mm capacity tubing cutter
-3 - 41mm tube deburrer
-9.5 - 32mm basin wrench
-300mm girder section spirit level
-Telescopic inspection mirror
-Junior hacksaw frame with hardened blade
-Pad saw
-255mm groove slip joint waterpump plier
-6 piece flat wood bit set 9.5 - 25mm
-12mm x 12m ptfe thread sealing tape to BS6920
-100g fluxite paste
-Powerflow lead free solder 3.25mm 250g
-3 row plastic handle wire scratch brush
-450g (1lb) grade 2 wire wool
-Blow lamp and 2175 gas cartridge
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143869 |
ECLASS Code | 21043090 |
Includes | 100g fluxite paste 255mm (10") stillson wrench 255mm slip joint plier 300mm spirit level 3 - 22mm tube cutter 3 - 41mm tube deburrer 450g grade 2 wire wool 6 piece flat wood bit set 9.5 - 25mm 9.5 - 32mm basin wrench Blow lamp and 2175 gas cartridge Junior hacksaw with hardened blade Pad saw Powerflow lead free solder 3.25mm 250g ptfe thread sealing tape Telescopic inspection mirror Toolbox Wire scratch brush |
Insulated | No |
Kit Type | Plumbers |
Number of Pieces | 22 |
Product Type | Plumbers Handyman Tool Kit |
UNSPSC Code | 27113201 |