R4291.11
Ex VAT
R4934.78
Inc VAT
Product Details
Product Specification
Heavy duty tear-resistant tool bag with Hook-n-Loop fastening flap. Double webbed shoulder strap fixed with metal release clasps. Two removable tool boards inside which have a unique tool storage securing system built in. All tools are VDE approved.
Contents:
• Electrician's tool bag (320 x 340 x 125mm).
• 150mm euro tester will detect 'live' electricity supply. Suitable for AC to 125 - 250V, 3mm wide tip. Conform to VDE 0630 Part 4.
• 145mm (53/4") Pro-Torq grip diagonal nippers, 1000V insulated.
• 160mm (63/8") Pro-Torq snipe nose pliers, 1000V insulated.
• 165mm (61/2") Pro-Torq engineer's combination pliers, 1000V insulated.
• 170mm (63/4") Pro-Torq wire strippers, 1000V insulated.
• 7 piece VDE dual grip screwdriver set: No.0 x 60, No.1 x 80 and No.2 x 100mm, 2.5 x 75, 4.0 x 100, 5.5 x 125 and 6.5 x 150mm.
• 180mm (7") insulated cable knife, curved blade.
• 2x small parts storage boxes.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143821 |
ECLASS Code | 21043090 |
Includes | 145mm (53/4") Pro-Torq grip diagonal nippers. 150mm euro tester. 160mm (63/8") Pro-Torq snipe nose pliers. 165mm (61/2") Pro-Torq engineer's combination pliers. 170mm (63/4") Pro-Torq wire strippers. 180mm (7") insulated cable knife. 2x small parts storage boxes. 7 piece VDE dual grip screwdriver set: No.0 x 60, No.1 x 80 and No.2 x 100mm, 2.5 x 75, 4.0 x 100, 5.5 x 125 and 6.5 x 150mm. Electrician's tool bag (320 x 340 x 125mm). |
Insulated | Yes |
Kit Type | Insulated Tool Kit |
Number of Pieces | 16 |
Product Type | Electricians VDE Tool Bag & Kit |
UNSPSC Code | 27113201 |