R18416.67
Ex VAT
R21179.17
Inc VAT
Product Details
Product Specification
Contents
• Hi-impact mobile tool case.
• Six piece 16cm cut 2 needle file set.
• 150mm chrome finish adjustable wrench.
• 150mm mains tester range 125/250V.
• 19mm x 33m insulation tape: black, red and green/yellow pvc.
• 75BW Butane soldering iron.
• Desoldering gun.
• Cable stripping knife.
• 17g 1.0mm diameter 60/40 cored solder.
• Square head centre punch 3.2 x 100mm.
• 150mm/6" flexible rustless rule.
• Precision tweezers: 115mm sharp nose, 120mm flat blade. • Eye loupe.
• 30mm dia. telescopic inspection mirror (handle expands to 480mm).
• 225g (1/2lb) ball pein hammer.
• 7.5m/25' steel tape.
• 13 segment blade mini autolock retractable knife.
• Junior hacksaw frame c/w hardened blade.
• 10 junior hacksaw blades for metal.
• 215mm plastic handle scissors.
• Magnetic pick up tool.
• 160mm snipe nose pliers.
• 160mm diagonal cutting nippers.
• 160mm combination pliers with side cutter.
• 150mm insulation and wire stripping pliers.
• 115mm precision flat nose pliers.
• 115mm precision long nose pliers.
• 115mm precision nippers.
• 115mm precision end cutting nippers.
• Pro-Torq grip screwdrivers with chrome vanadium blade: slotted 100 x 6mm; crosspoint 76mm x No.0 and No.1, 6mm x No.2; supadriv 76mm x No.0 and No.1, 100mm x No.2; electricians': parallel 150 and 200 x 5mm.
• Offset screwdrivers: 5mm x No.1 and 6mm x No. 2.
• 1000V VDU insulated screwdrivers: parallel 4 x 100mm; slotted 5.5 x 125mm.
• Torx screwdrivers: T6, T8 and T10.
• 11 piece screwdriver and tool set: parallel 1, 1.2, 1.4, 1.8, 2.4 and 3mm; crosspoint PHO-2, PHO and PH1, fine point awl and tweezers.
• Seven piece electronic screwdriver set: parallel 1.4, 2, 2.4 and 3mm; crosspoint PHO-3, PHO-2 and PH0.
• Six piece chrome vanadium steel 0 - 11 BA open ended spanner set.
• 20mm diameter sash tool.
• Nine piece hex key set 1.5 - 10mm.
• Chrome vanadium combination spanners: 5.5, 6, 7, 8, 9 and 10mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140143807 |
ECLASS Code | 21043090 |
Includes | 1000V VDU Insulated Screwdrivers: Parallel 4 x 100mm, Slotted 5.5 x 125mm 10 Junior Hacksaw Blades for Metal 115mm Precision End Cutting Nippers 115mm Precision Flat Nose Pliers 115mm Precision Long Nose Pliers 115mm Precision Nippers 115mm Sharp Nose 11 Piece Screwdriver and Tool Set: Parallel 1, 1.2, 1.4, 1.8, 2.4, 3, Crosspoint PH-2, PH-1, PH-0, Fine Point Awl, Tweezers 120mm Flat Blade 13 Segment Blade Mini Autolock Retractable Knife 150mm/6in Flexible Rustless Rule 150mm Chrome Finish Adjustable Wrench 150mm Insulation and Wire Stripping Pliers 150mm Mains Tester Range 125/250V 160mm Combination Pliers with Side Cutter 160mm Diagonal Cutting Nippers 160mm Snipe Nose Pliers 19mm x 33m Insulation Tape: Black, Red and Green/Yellow PVC 20mm Diameter Sash Tool 215mm Plastic Handle Scissors 225g (1/2lb) Ball Pein Hammer 30mm Dia Telescopic Inspection Mirror (Handle Extends to 480mm) 7.5m/25' Steel Tape Cable Stripping Knife Chrome Vanadium Combination Spanners: 5.5, 6, 7, 8, 9, 10mm Cored Solder 60/40 (17g) 1.0mm Diameter Desoldering Gun Electricians': Parallel 150 and 200 x 5mm Electronic Screwdriver Seven Piece Set: Parallel 1.4, 2, 2.4, 3mm, Crosspoint PHO-3, PHO-2, PH0 Eye Loupe Hex Key Nine Piece Set 1.5 - 10mm Hi-Impact Mobile Tool Case Junior Hacksaw Frame come with Hardened Blade Magnetic Pick Up Tool Needle File (Cut-2) 16cm Six Piece Set Offset Screwdrivers: 5mm x No.1, 6mm x No.2 Precision Tweezers Pro-Torq Grip Screwdrivers with Chrome Vanadium Blade: Slotted 100 x 6mm, Crosspoint 76mm x No.0 and No.1, 6mm x No.2, Supadriv 76mm x No.0 and No.1, 100m x No.2 Six Piece Chrome Vanadium Steel 0 - 11 BA Open Ended Spanner Set Soldering Iron 25W 240V Square Head Centre Punch 3.2 x 100mm Torx Screwdrivers: T6, T8 and T10 |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 102 |
Product Type | Professional Service Engineer Tool Kit |
UNSPSC Code | 27113201 |