R1764.44
Ex VAT
R2029.11
Inc VAT
Product Details
Product Specification
This kit of screwdrivers and pliers have fully insulated, high, grip dual material handles that are VDE tested up to 1000V. The screwdrivers have magnetic tips, chrome vanadium steel blades and a hanging hole. The pliers have chrome vanadium steel double polished head and joint heads.
Features and Benefits
• High grip dual material handles
• Magnetic tips screwdrivers with chrome vanadium steel blades and a hanging hole
• Chrome vanadium steel pliers with double polished heads
• All tools are VDE approved
Typical Applications
• Inserting various sizes of fasteners
• Gripping, twisting and cutting wire
Contents
• Screwdrivers:
• Crosspoint: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm
• Parallel: 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm
• Pliers:
• 6.3/8" Pro-Torq snipe nose pliers
• 6.1/4" Pro-Torq grip nipper pliers
• 6.1/2" Pro-Torq engineering combination pliers
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140044838 |
ECLASS Code | 21043090 |
Includes | Crosspoint Screwdrivers: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm Parallel Screwdrivers : 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm Pro-Torq grip nipper pliers 6.1/4" Pro-Torq snipe nose pliers 6.3/8" |
Insulated | Yes |
Kit Type | Insulated Tool Kit |
MFR Part No. | PJ1010-BZB372003 |
Number of Pieces | 10 |
Product Type | Insualted Screwdriver/Plier set |
UNSPSC Code | 27113201 |