R1157.78
Ex VAT
R1331.45
Inc VAT
Product Details
Product Specification
Manufactured from a high impact polypropylene, this black and red professional grade tool chest is the efficient and effective way of storing and transporting your tools. Boasting a metric graduated V-groove in the lid and four sliding drawers enclosed with a slide clasp front panel to prevent opening whilst in transit, there is ample space for your most used hand tools and small components. Complete with a top carry handle with soft touch grip zone and large locking clasps, as well as a front cover panel that aligns with the integrated padlock eye for added security.
Features and Benefits
• Constructed from high impact polypropylene which is virtually unbreakable, making it a durable product
• Large locking clasps to secure your tools when not in use
• An impressive total of 29 compartments to store your required hand tools, power tools and smaller components
• V-groove integrated into the lid is ideal for holding pipes or wood whilst you work
• Ergonomic handle with soft grip underside to ensure optimum grip and comfort when transporting even a fully loaded tool chest
• Also possesses a padlock eye for you to further secure your tools (padlock sold separately)
Typical Applications
• Ideal for use when on construction sites as well as any other punishing environments where resistance to wear and tear is key. Is also ideal for DIY enthusiasts and hobbyists as a way of transporting and storing their tools
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey Red |
EAN | 5036140017955 |
ECLASS Code | 21100101 |
Height | 325mm |
Length | 450mm |
Lock Type | Latches Padlock |
Number of Compartments | 29 |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.42kg |
Width | 250mm |