R213.33
Ex VAT
R245.33
Inc VAT
Product Details
Product Specification
Manufactured from natural split leather with four medium and one large leather tool loops. Rivetted metal tool clip with metal T-bar and chain. Six slits for attaching to belt. Fully riveted construction. Belt not included.
Attribute | Value |
---|---|
Additional Features | (5) Loops **Belt not included*** Metal T-bar and chain Riveted tool clips Six slits for attaching the belt |
Application | Hammer Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143555 |
ECLASS Code | 40019107 |
Length | 75mm |
Material | Leather |
MFR Part No. | EPT 020 |
Number of Pockets | 0 |
Type | Holster |
UNSPSC Code | 24112403 |
Weight | 150g |
Width | 240mm |