R386.15
Ex VAT
R444.07
Inc VAT
2 Variations Available
Product Details
Product Specification
These heavy-duty belts are manufactured from Buffalo-finished leather and boast a heavy buckle and retaining loop. Available in two sizes, the belt is designed to have belt pouches attached to it in order to allow you access to your most used tools.
Features and Benefits
• Ideal for attaching belt pouches in order to store your most used tools in an easily accessible manner
• Heavy buckle and retaining loop keep the belt firmly in place
• Manufactured from heavy-duty buffalo-finished leather for ultimate durability and product longevity
• Available in two sizes to suit your needs
Typical Applications
• Ideal for attaching tool pouches for easy access to your most used tools
Notes
• Product KEN5933020K is 2.55mm thick
Attribute | Value |
---|---|
Additional Features | Complete with heavy duty buckle and retaining loop |
Application | Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143494 |
ECLASS Code | 40019107 |
Length | 1170mm |
Material | Leather |
MFR Part No. | EPT 065 |
Number of Pockets | 0 |
Type | Tool Belt |
UNSPSC Code | 24112403 |
Weight | 260g |
Width | 50mm |