R1157.78
Ex VAT
R1331.45
Inc VAT
Product Details
Product Specification
10 Pocket 2 Loop
Double Tool Pouch - Oil Tan
Manufactured from butt split leather. Fully riveted construction. 10 pockets with T-bar chain and spring clips. Belt supplied separately.
Attribute | Value |
---|---|
Additional Features | Belt supplied for this product Comes with T-bar chain and spring clip Fully brass riveted Manufactured from butt split leather |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140044395 |
ECLASS Code | 40019107 |
Length | 300mm |
Material | Leather |
MFR Part No. | HDP102 |
Number of Pockets | 10 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 1.2g |
Width | 280mm |