R673.16
Ex VAT
R774.13
Inc VAT
Product Details
Product Specification
Reinforced board base with four riveted plastic feet. Plastic zip fastening, webbing covered rope handles.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143210 |
ECLASS Code | 21100101 |
Height | 130mm |
Length | 455mm |
MFR Part No. | ZTH1 |
Product Material | PVC - Nylon Coated |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 0.39kg |
Width | 180mm |