R2267.09
Ex VAT
R2607.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from butt split leather with wrap around leather handles. Leather fastening straps with metal buckles. Fully rivetted construction. Reinforced on corners. Black finish.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143340 |
ECLASS Code | 21100101 |
Height | 200mm |
Length | 405mm |
MFR Part No. | S3 |
Product Material | Butt Split Leather |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 1.4kg |
Width | 200mm |