R731.11
Ex VAT
R840.78
Inc VAT
Product Details
Product Specification
With an attractive black and red design, this 600 denier fabric tool bag is an efficient way to transport your tools to various job sites. With a padded, adjustable shoulder strap and handles, it's lightweight and comfortable as well as robust. Possesses a total of 11 internal pockets and 17 external pockets, coupled with a large internal compartment. The bag closes via a heavy-duty zip.
Features and Benefits
• Manufactured from 600 denier polyester making it durable and resistant to everyday wear and tear
• Has padded handles and shoulder strap to ensure comfort when transporting even a full bag
• Possesses a heavy duty zip to secure your tools when not in use
• Boasts a total of 28 pockets and compartments for ample space for your most used hand tools and components
Typical Applications
• Ideal for use on site or when moving between locations due to its transportable nature and hard wearing construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140058743 |
ECLASS Code | 21100101 |
Height | 305mm |
Length | 460mm |
Lock Type | Zipper |
MFR Part No. | HM01017 |
Product Material | 600 Denier Polyester |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.3kg |
Width | 280mm |