R762.22
Ex VAT
R876.55
Inc VAT
Product Details
Product Specification
Allows profiles to be traced quickly and easily.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Materials | Linoleum Wood |
EAN | 5036140017023 |
ECLASS Code | 21040000 |
Handle Material | Plastic |
Includes | 100mm Low Friction Plastic Blades Magnetic Face |
Overall Length | 280mm |
Pack Quantity | 1 |
Type | Contour Gauge |
UNSPSC Code | 27111500 |