R82.22
Ex VAT
R94.55
Inc VAT
Product Details
Product Specification
Product Documents
Available in a variety of sizes and graduations (Metric only or Imperial and Metric) this range of locking tape measures are a staple of a comprehensive toolkit. With a tough plastic case with a slide action blade lock, locking spring assisted blade return and a riveted metal end hook. Each product also featured a steel belt clip and wrist strap. Both the blades and hooks are heavy gauge and corrosion-resistant, making it a highly robust product.
Features and Benefits
• Spring assisted blade return to easily return the blade to the housing
• Chrome ABS casing is resistant to corrosion as well as general everyday punishment
• Steel belt clip and wrist strap allows you to easily store and transport the product
• Textured grip allows for strong hold when using the product
• Self aligning metal end hook makes sure you get accurate inner and outer measurements
• Locking slider ensures you get accurate measurements even when measuring by yourself
• Wide blade for quick reading of measurements
Typical Applications
• Ideal for use by professionals and DIY enthusiasts alike, a good quality tape measure is a staple of any good toolkit as well as handy for general day to day uses
Standards
• Accurate to EEC Class II
Warnings
• It is recommended that you guide the blade back into the casing, to protect your hands/fingers from injury and damage to the product
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Senator |
Coating | Lacquer |
EAN | 5036140017092 |
ECLASS Code | 21160103 |
Frame Material | Chrome ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | LTC005M |
Product Type | Pocket Tape |
Resistance Properties | Corrosion-resistant |
Special Features | Belt Clip EEC Class II Lanyard Lockable Spring Blade Return |
UNSPSC Code | 27111801 |