R82.22
Ex VAT
R94.55
Inc VAT
Product Details
Product Specification
Specifically designed for use with slotted retaining rings, this range of C Spanners is constructed from high quality chrome vanadium steel for guaranteed durability. Possessing a black oxide finish the product is available in a variety of sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Black oxide finish further protects the product from corrosion and wear and tear
• Available in a range of sizes to suit your specifications
Typical Applications
• Industrial
• Automotive
• Engineering
Standards
• DIN 1810A
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140126954 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 135mm |
Single or Double End | Single End |
Spanner Size | 28mm |
Standards Met | DIN 1810A |
Type | C Spanner |
UNSPSC Code | 27111726 |