R70.64
Ex VAT
R81.24
Inc VAT
Product Details
Product Specification
A durable range of spanners, built to last. Strong vanadium steel resists warping and rusting.
Features and Benefits
• Made from durable forged chrome vanadium steel with satin finish
• Strong 15° cranked heads
Standards
• Conform to DIN 3113
Notes
• Sizes 6-32mm
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140300798 |
ECLASS Code | 21040105 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 140mm |
Spanner Size | 10mm |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |