R490.30
Ex VAT
R563.85
Inc VAT
Product Details
Product Specification
Junior Digging Spade - 5673
Perfectly suited to the smaller enthusiast. The materials used in the manufacture of Bulldog's standard tools are the same as those used to produce these children's tools. This junior version of a traditional style spade is solid forged from one piece to give strength and durability in the garden.
23" YD plastic handle, varnished hardwood shaft, manganese steel forged socket and head.
Blade height: 230mm. Overall length: 815mm.
Attribute | Value |
---|---|
Blade/Head Material | Manganese Steel |
Brand | Bulldog |
EAN | 5013693011821 |
ECLASS Code | 21041001 |
Handle Material | Plastic |
MFR Part No. | 5673 |
Type | Spade |
UNSPSC Code | 27112004 |