R106.91
Ex VAT
R122.95
Inc VAT
Product Details
Product Specification
This hand trowel is ergonomically designed for breaking up earth in your garden with ease.
Features and Benefits
• Epoxy coated carbon steel rounded blade and varnished wooden handle provides great durability and maximum comfort
Attribute | Value |
---|---|
Blade Finish/Coating | Epoxy Coated |
Brand | Rutland |
EAN | 5036140468368 |
ECLASS Code | 21041001 |
Overall Length | 285mm |
Shaft Material | Wood |
Type | Hand Trowel |
UNSPSC Code | 27112004 |