R17195.56
Ex VAT
R19774.89
Inc VAT
Product Details
Product Specification
This 36 piece set contains both metric and imperial bi-hexagonal 3/4in. square drive sockets and accessories. Supplied in a robust carry case, the set is the simple and cost effective way of equipping yourself with al the necessary tools for various applications. All pieces are manufactured from chrome vanadium steel, chrome plated and aluminium free with a mirror finish.
Features and Benefits
• All components and tools are manufactured from chrome vanadium steel for durability
• Chrome plating provide protection against corrosion as well as wear and tear
• Aluminium free construction makes the product non-sparking and therefore suited to automotive work
• 36 piece set includes both metric and imperial sockets as well as multiple accessories to ensure you have the correct piece to hand no matter the application
• Supplied in a robust plastic carry case for ease of organisation, transportation and storage of your components and tools
Contents
• Metric Sockets: 22, 24, 27, 29, 30, 32, 33, 36, 38, 41, 46 and 50mm
• AF sockets: 7/8in., 15/16in., 1in., 1-1/16in., 1-1/8in., 1-3/16in., 1-1/4in., 1-5/16in., 1-3/8in., 1-7/16in., 1-1/2in., 1-5/8in., 1-11/16in., 1-3/4in., 1-13/16in., 1-7/8in. and 2in.
• 100m, 200mm and 400mm extension bars
• 110mm universal joint
• 500m ratchet handle
• 485mm sliding 'T' Handle
• 475mm jointed swivel handle
• Robust case
Typical Applications
• Engineering
• Construction
• Automotive
• Plumbing
Attribute | Value |
---|---|
Bit Type | Square |
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140004214 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | 100m, 200mm and 400mm extension bars 110mm universal joint 475mm jointed swivel handle 485mm sliding 'T' Handle 500m ratchet handle Robust Fitted Case Sockets Inch: 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2" AF Sockets Metric: 22, 24, 27, 29, 30, 32, 33, 36, 38, 41, 46, and 50mm |
Material | Chrome Vanadium Steel |
Number of Pieces | 36 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 22mm - 50mm 7/8" AF - 2" AF |
UNSPSC Code | 27111703 |