R13721.11
Ex VAT
R15779.28
Inc VAT
Product Details
Product Specification
Product Documents
This 22 piece professional socket set contains 15 chrome vanadium steel bi-hexagon sockets from 22-60mm as well as varying accessories such as a lever type ratchet, sliding T-handle, swivel handle, universal joint and 100, 200 and 410mm extension bars. The set is supplied in a robust fitted case with security padlock hole (padlock sold separately) and cushion grip handle for transportation and protection of your tools and components.
Features and Benefits
• All components are manufactured from chrome vanadium steel with an aluminium free construction for overall durability
• Mirror finish repels dirt and makes for easy cleaning
• Supplied in a red plastic moulded case with carrying handle for ease of storage, organisation and transportation of your tools
• Easy and efficient way of bulking out your toolbox with this comprehensive 22 piece kit
Contents
• Standard sockets: (22, 24, 26, 27, 29, 30, 32, 33, 36, 38, 41, 46, 50, 55 and 60mm)
• Accessories: Lever type ratchet, sliding t-handle, swivel handle, universal joint, extension bars 100, 200 and 410mm
Typical Applications
• DIY
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140004207 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Bi-Hexagon Sockets: 22, 24, 26, 27, 29, 30, 32, 33, 36, 38, 41, 46, 50, 55, 60mm Extension Bars 100, 200 and 410mm Lever Type Ratchet Robust Fitted Case Sliding T-Handle Swivel Handle Universal Joint |
Material | Chrome Vanadium Steel |
MFR Part No. | L22M |
Number of Pieces | 22 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 22mm - 60mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
UNSPSC Code | 27111703 |