R22858.89
Ex VAT
R26287.72
Inc VAT
Product Details
Product Specification
This comprehensive set of sockets and accessories is ideal for professionals needing an array of sizes for a variety of applications such as tightening and loosening fasteners in construction, automotive, workshop and engineering settings.
Includes:
• Sockets: 36, 41, 46, 50, 55, 60, 65, 70, 75, 80mm
• Accessories: ratchet and sliding T-handle, 550mm universal handle, 200 and 400mm extension bars
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5036140010253 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | Extension Bars 200 and 400mm Ratchet Handle Sliding T-Handle Sockets: 36, 41, 46, 50, 55, 60, 65, 70, 75, 80mm Steel Case Universal Handle 550mm |
Material | Alumnium Free |
MFR Part No. | X15M |
Number of Pieces | 15 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 36mm - 80mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
UNSPSC Code | 27111703 |