R1878.89
Ex VAT
R2160.72
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a compact carry case with slots for each item, this 19 piece socket set is the ideal way to ensure you are always prepared no matter the task at hand. Manufactured from high quality steel and finished with a chrome plating, each socket has a unique knurled design.
Features and Benefits
• Knurled design sockets enable enhanced grip
• Chrome plated with a mirror finish for bolstered protection from wear and tear and making the product easier to clean
• Manufactured from steel, making it a robust product and aluminium free
• 19 piece set ensures you will always have the correct size socket to hand
Contents
• Metric Hex Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• Accessories: ratchet handle, spinner handle, sliding T-handle, flexi-drive 145mm, universal joint, extension bar 100mm
Typical Applications
• Ideal for use by professionals such as plumbers, electricians, engineers, mechanics and DIY enthusiasts alike
Standards
• ANSI B107.5M: 1987
• ANSI B107.1: 1978 and BS 4006: 1992ANSI B107.10M : 1982
• BS 4006 : 1992
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140019652 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Extension Bar 100mm Flexi-drive 145mm Metric Hex Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Ratchet Handle Sliding T-handle Spinner Handle Universal Joint |
Material | Aluminium Free |
Number of Pieces | 19 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 4mm - 14mm |
UNSPSC Code | 27111703 |