R1943.33
Ex VAT
R2234.83
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. Sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily. Six point bi-hexagon side drive design gives a higher torque than normal sockets, grips worn nuts and will not round off existing nuts. Manufactured from chrome vanadium and are fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location. Sold as a 29 piece set with metric and imperial sockets.
Features and Benefits
• Mirror finish repels dirt as well as looking aesthetically clean
• Chrome vanadum steel construction makes the product hardy
• Supplied in a snap shut red case to keep all your components together
• Delivers high torque with the double knurl design and side drive
Typical Applications
• Automotive
• Construction
• Repairs
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140045583 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | AF Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" Extension Bar 100mm Flexi-drive 145mm Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Ratchet Handle Sliding T-handle Spinner Handle Universal Joint |
Material | Aluminium Free |
MFR Part No. | TS29MA |
Number of Pieces | 29 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 3/16" AF - 9/16" AF 4mm - 14mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |