R8692.22
Ex VAT
R9996.05
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome plated vanadium steel, this 1/2" socket set with screwdriver bits is the ideal all around product for professionals. Kitted with 50 metric pieces, it's the easy way to ensure you have a comprehensive inventory of driver bits to hand. Supplied in a robust fitted case with security padlock eye (padlock sold separately) and cushion grip handle.
Features and Benefits
• Simple was to ensure you always have the correct socket for any job
• Supplied in a crack resistant plastic case to keep your components stored and organised
• Carry case also features snap shut clasps and padlock hole (padlock sold separately) to keep your components safe
• Cushioned carry handle allows for easy transportation of the set
• All components are manufactured from a high quality chrome plated vanadium steel, making a highly durable product
Contents
• Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33 and 36mm
• Screwdriver Bits: Crosspoint No.2, No.3, No.4. Hex 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm. Screwdriver Bits: 9 and 14mm
• Spark Plug Sockets: M10 and M14
• Accessories: Quick release ratchet handle, sliding T-handle, swivel handle, universal joint 75, 125 and 250mm extension bars
Typical Applications
• Ideal for use when on site or out on jobs due to its portable nature. Most suited for use by professionals such as electricians, construction workers, carpenters, plumbers, engineers and DIY enthusiasts alike
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004177 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Hex Bit Size | 10mm 12mm 14mm 17mm 19mm 4mm 5mm 6mm 7mm 8mm |
Includes | Extension Bars 75, 125 and 250mm Quick Release Ratchet Handle Screwdriver Bits Crosspoint: No.2, No.3, No.4 Screwdriver Bits Hex: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm Screwdriver Bits Slotted: 9 and 14mm Sliding T-Handle Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33 and 36mm Spark Plug Sockets: M10 and M14 Storage Carry Case Swivel Handle Universal Joint |
Material | Chrome Vanadium Steel |
Number of Pieces | 50 |
Number of Points | 12 |
Screwdriver Size | Crosspoint No.2 Crosspoint No.3 Crosspoint No.4 Slotted 14mm Slotted 9mm |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 36mm |
Standards Met | Accessories Manufactured to DIN 3122 & DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
UNSPSC Code | 27111703 |