R4584.44
Ex VAT
R5272.11
Inc VAT
Product Details
Product Specification
Product Documents
1/2" Square Drive: The most popular drive size used in the service and maintenance industries. This popularity is due to the strength and robust nature of 1/2" drive.
All Kennedy Professional sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily.
The 12 point bi-hexagon side drive design will give a higher torque than normal sockets, grip worn nuts and will not round off existing nuts.
Chamfered leading edge ensures easy fastener location.
Features and Benefits
• 12 point bi-hexagonal sockets provide higher torque than regular sockets
• Will grip worn nuts and won't round off existing nuts
• Manufactured from chrome vanadium steel making for a robust product
• Supplied in a moulded plastic carry case with handle for ease of transportation
• Polished finish repels dirt and grease keeping your tools cleaner longer
Typical Applications
• Automotive
• Construction
• DIY
• Engineering
• Plumbing
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004160 |
ECLASS Code | 21040218 |
Finish/Coating | Aluminium-Free Chrome-Plated Mirror Finish |
Includes | Extension Bars 75, 125 and 250mm Quick Release Ratchet Handle Sliding T-Handle Spark Plug Sockets: M10 and M14 Standard Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30 and 32mm Storage Carry Case Universal Joint |
Material | Chrome Vanadium Steel |
MFR Part No. | M30M |
Number of Pieces | 30 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
Standards Met | ANSI B107.1: 1978 BS 4006 : 1992 |
UNSPSC Code | 27111703 |