R2238.89
Ex VAT
R2574.72
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium steel with a matt sandblasting finish, this 23 piece metric socket set is ideal for garage, workshop and home maintenance. Supplied in a fitted blow moulded plastic case with locking clasps.
Features and Benefits
• Bi-hexagon 12 point sockets makes turning fasteners easier
• Chrome vanadium steel construction with a matt sandblasting finish for optimum durability
• Suitable for garage, workshop and home maintenance for true versatility
• Supplied in a fitted blow moulded plastic case to easily organise and store your components
Contents
• Hex sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm
• Accessories: Sliding T-handle, ratchet handle, universal joint, 125 and 250mm extension bars
Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Senator |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140403550 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Number of Pieces | 23 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 10mm - 32mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |