R7466.67
Ex VAT
R8586.67
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of 50 1/2in. and 1/4in. square drive sockets and accessories, this socket set is highly comprehensive and suited for professional use. Each component is manufactured from chrome vanadium steel, with a highly polished, chrome plated mirror finish and aluminium free construction. Supplied in a moulded plastic carry case.
Features and Benefits
• Unique 'Double-Knurl' for High Grip of even damaged or worn bolts
• Slide Drive® allows you to deliver superior torque for easier turning
• Sockets will not round off bolts whilst still gripping efficiently
• 12 Point Bi-Hexagon design means the fastener requires less turning for minimal user effort
• Each socket is manufactured from chrome vanadium steel for durability
• Fully Chrome Plated with Mirror Finish for an easy tool clean and protection against corrosion
• Supplied in a fitted case with a cushioned Handle, Snap-Shut Clasps and Padlock Hole to secure, organise and transport your tools and accessories
Contents
• 1/4in. Standard Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
• Accessories: ratchet handle, sliding T-handle, 50, 150 and 250mm extension bars, 100mm wobble extension, 150mm flexible extension, universal joint, 150mm jointed swivel handle, spinner handle
• 1/2in. Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32, 36mm
• Accessories: quick release ratchet handle, universal joint, sliding T-handle, 375mm swivel handle, 75 and 250mm extension bars, 150mm wobble extensions
Typical Applications
• Construction
• Engineering
• Plumbing
• Automotive
Standards
• ANSI B107.5M: 1987
• ANSI B107.1: 1978
• BS 4006: 1992
• ANSI B107.10M : 1982
• BS 4006 : 1992
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/2 1/4in. |
Drive Type | Square |
EAN | 5036140005594 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | 1/2" Extension Bars 75 and 250mm 1/2" Quick Release Ratchet Handle 1/2" Sliding T-handle 1/2" Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32, 36mm 1/2" Swivel Handle 375mm 1/2" Universal Joint 1/2" Wobble Extension 150mm 1/4" Extension Bars 50, 150 and 250mm 1/4" Flexible Extension 150mm 1/4" Jointed Swivel Handle 150mm 1/4" Ratchet Handle 1/4" Sliding T-handle 1/4" Spinner Handle 1/4" Standard Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 1/4" Universal joint 1/4" Wobble Extension 100mm |
Material | Aluminium Free |
MFR Part No. | MT50M |
Number of Pieces | 50 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 4mm - 36mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
UNSPSC Code | 27111703 |