R220.90
Ex VAT
R254.03
Inc VAT
3 Variations Available
Product Details
Product Specification
To suit ratchet number 582-493 / 582-494.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133631 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | N/Amm |
Product Type | Ratchet Repair Kit |
UNSPSC Code | 27111700 |