R650.00
Ex VAT
R747.50
Inc VAT
Product Details
Product Specification
Chrome finish. American style handle.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140213098 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 225mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |