R142.22
Ex VAT
R163.55
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a fully polished finish. The sliding bar will give many options for leverage within a given space.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133297 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 165mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |