R533.33
Ex VAT
R613.33
Inc VAT
Product Details
Product Specification
Repair kits to suit Yamoto ratchets.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140233256 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |