R910.00
Ex VAT
R1046.50
Inc VAT
Product Details
Product Specification
Product Documents
With a 72 tooth ratcheting system, this chrome vanadium steel tool is ideal for professional use. Featuring a rubber grip handle, thumb lever for reversing without having to remove the socket or accessory and a quick release, it's a high quality tool for all round tightening and loosening of sockets. Possesses a 3/8" square drive.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Soft, rubber grip handle bolsters control whilst using as well as being comfortable for the user
• Thumb lever allows the user to easily reverse without having to remove the socket or change tool
• Quick release action to separate your tool from the socket when you've finished
Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133327 |
ECLASS Code | 21040211 |
MFR Part No. | 582-494 |
No. of Teeth | 72 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |