R446.67
Ex VAT
R513.67
Inc VAT
Product Details
Product Specification
Locking
A lever at the ratchet end of the extension pushes down a rod inside the bar which locks out the socket retaining ball, securing the socket to the bar. Ideal for use where there is a risk of leaving a socket in a recess.
Manufactured from high quality chrome vanadium with a fully polished finish. With knurled finger grip.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133525 |
ECLASS Code | 21040211 |
Overall Length | 300mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |